Beli digital tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Digital Tester
    Mulai

    Rp769.900

    TRUSCO Digital Tester
    atribut:
    • Accessories: LR-44(1.5V)x2 Built-in
    • Specification: Diode test 1999 Count display
    • Finishing Material: ABS plastic
    • Weight (g): 92
    • AC Voltage: 2V, 20V, 200V, 600V
    • DC Voltage: 200mV, 2V, 20V, 200V, 600V
    • Resistance: 200ohm-20Mohm
    • Dimensions (mm): 68x121x20
  2. TEKIRO Bench Vise (Ragum)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  3. Spero Extra Heavy Duty Manual Grase Gun (Pistol Gemuk)
    Mulai

    Rp599.900

    Spero Extra Heavy Duty Manual Grase Gun (Pistol Gemuk)
    Deskripsi:
    - Spero Pompa Gemuk adalah alat ventilasi unik untuk mencegah penyumbatan gumpalan minyak pada komponen mesin kendaraan.- Spero Pompa Gemuk merupakan pneumatik, ringan, dan mudah digunakan.
    atribut:
    • Size (cc): 400
    • Operating Pressure (psi): 4500 (310bar)
    • Maximum Pressure (psi): 10000 (700bar)
    • Cartridge (oz): 14
  4. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp219.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    The Fluke 1550C performs digital insulation testing up to 5 kV, and makes data collection easy through the Fluke Connect™ wireless app. Remote operation lets you spend as little time as possible in potentially hazardous zones. Real-time trending shows a live graph on your phone, rather than a hard-to-read set of changing values. And you can create reports quickly, using pre-designed templates that you can customize with company logos. It’s the perfect tool for preventive or predictive maintenance programs designed to identify potential equipment failures before they occur. And it comes with a three-year warranty and CAT IV 600 V safety rating.What's in the box:Test Cables with Alligator Clips (red, black, green)Infrared adapter with interface cableAC Power CordSoft Carrying CaseQuick Reference CardUSB-IR Cable Installation GuideFluke Connect IR to Wireless Connector
    atribut:
    • Bar Graph Range: 0 to 1 TΩ
    • Altitude (m): 2000
    • Charger Input (AC): 85 V to 250 V AC 50/60 Hz 20 VA
    • Charging Rate for Capacitive Load (s/μF): 5
    • Dimensions (mm): 269 x 277 x 160
    • Discharge Rate for Capacitive Load (s/μF): 1.5
    • Display (mm): 75 x 105
    • Electromagnetic Compatibility: EN 61326
    • Humidity: 80% to 31°C decreasing linearly to 50% at 50°C
    • Induced AC Mains Current Rejection: 2mA maximum
    • Input Overload Protection (V): 1000 AC
    • Insulation Test Voltage Accuracy: -0%, +10% at 1 mA load current
    • Operating Temperature (°C): -20 to 50
    • Power Supply: 12 V lead-acid rechargeable battery, Yuasa NP2.8-12
    • Storage Temperature (°C): -20 to 65
  5. monotaro.id Sepatu Safety Tali Low Cut Java PU (Sepatu Proyek)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp319.900

    monotaro.id Sepatu Safety Tali Low Cut Java PU (Sepatu Proyek)
    atribut:
    • Color: Black
    • Toe Cap: Steel
    • Outsole: Single Density PU
    • Logo Tag: Direct TPR Injection
    • Model : Low Cut Lace-Up Shoes
    • SNI License: Yes
    • SNI Number: SNI Number: JPA 009 016.5
    • Series: Java
  6. KRISBOW Striking Box End Wrench (Kunci Ring Pukul)
    Mulai

    Rp149.900

    KRISBOW Striking Box End Wrench (Kunci Ring Pukul)
    Deskripsi:
    Slogging Wrench Ring Type 24mm adalah kunci yang dibuat dari material yang sangat kuat dan tahan lama. Alat ini bekerja dengan cara dipukul/Impact sehingga baut dan mur yang sulit dibuka dapat terbuka dengan cepat. Untuk memakai alat ini dipersiapkan martil dan sarung tangan untuk keamanan pengguna. Kelebihan lain dari kunci ini adalah ukurannya yang ringkas dan praktis dalam pemakaian. Kunci ring pukul ini mempunyai dimensi 1372x508x865mm dengan ukuran 24mm. Kunci Ring pukul sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Slogging Wrench Ring
    • Material: Carbon Steel
  7. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp399.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  8. OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Mulai

    Rp64.900

    OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
  9. OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)
    Mulai

    Rp50.900

    OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)
    Deskripsi:
    Track Mounted Socket, 15 pins for General Purpose Relay MY4
  10. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  11. Multi Multimeter Digital Pocket Type (Multitester)
    Mulai

    Rp1.599.900

    Multi Multimeter Digital Pocket Type (Multitester)
    Deskripsi:
    -Equipped with a cord reel function that allows for the test cords to be stored into the main body with one touch.
    atribut:
    • DC Voltage: 500V
    • AC Voltage: 500V
    • Resistance: 32MΩ
    • Maximum Display: 3200 counts
    • Power Supply: Button Type Alkaline Battery (LR44)x2 (accessory)
    • Width x Depth x Height: 72x22.5x114mm
  12. Aneng Digital Multimeter Plus NCV - Multitester Digital
    Mulai

    Rp109.900

    Aneng Digital Multimeter Plus NCV - Multitester Digital
    Deskripsi:
    Memeriksa arus listrik tidak bisa dilakukan sembarangan. Anda dapat melakukan pemeriksaan dengan aman menggunakan digital multimeter M119 dari Aneng. Secara akurat, layar LED akan menampilkan hasil pengukuran arus AC/DC, tegangan AC/DC, resistensi, diode, dan lain-lain. Hasil pengukuran akan membantu Anda menganalisa tindakan yang tepat saat melakukan perbaikan atau pemeliharaan perangkat elektronik.- Rincian yang Anda dapatkan untuk pembelian produk ini:1 x ANENG Digital Multimeter Multitester Voltage Tester with NCV Sensing - M1191 x Panduan Penggunaan
  13. Multi Digital Multimeter Pocket Type (Multitester)
    Mulai

    Rp1.199.900

    Multi Digital Multimeter Pocket Type (Multitester)
    Deskripsi:
    -Equipped with auto range/auto power off functions.
    atribut:
    • DC Voltage: 500V
    • AC Voltage: 500V
  14. OneMed Hand Sanitizer Aseptic Plus (Desinfektan Tangan)
    Mulai

    Rp20.900

    OneMed Hand Sanitizer Aseptic Plus (Desinfektan Tangan)
    Deskripsi:
    Aseptic plus adalah alkohol yang digunakan sebagai antiseptik pada tangan, efektif untuk mencegah bakteri gram positif dan gram negatif aerob dan anaerob serta fungi, kandungan aloevera menjadikan lembut ditangan.Cara Pemakaian:Tuangkan Aseptik, push pada telapak tangan, gosokkan secara merata pada tangan sampai kering
  15. AND Multimeter Digital Card-type (Multitester)
    Mulai

    Rp629.900

    AND Multimeter Digital Card-type (Multitester)
    atribut:
    • Power Supply: Button type alkaline battery (LR44)x2 (included)
    • Continuous Usage Time (hour): 60
    • Resistance (ohm): 40M
  16. Jason Multi Tester
    Mulai

    Rp139.900

  17. Jason Multi Tester Digital
    Mulai

    Rp79.900

    Jason Multi Tester Digital
    atribut:
    • Type: 830 B
  18. Aneng ANENG Digital Clamp Meter Voltage Tester
    Mulai

    Rp159.900

    Aneng ANENG Digital Clamp Meter Voltage Tester
    Deskripsi:
    Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter  ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana saja
    atribut:
    • Dimensions (mm): 183x65x32
    • Battery Type: 2 x AAA (Baterai Tidak Termasuk)
    • Material: ABS
  19. OneMed Hand Sanitizer Liquid Aseptan (Desinfektan Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

    OneMed Hand Sanitizer Liquid Aseptan (Desinfektan Tangan)
    Deskripsi:
    Aseptan adalah cairan antiseptic mengandung chlorhexidine gluconate 0.5% dan ethyl alkohol 70% sangat efektif untuk membunuh kuman gram negatif maupun gram positif serta mencegah infeksi.Selain itu antiseptik pembersih tangan tanpa bilas ini lembut di tangan karena mengandung emolient. Aseptan sangat efektif untuk membunuh mikroba,: bakterisida (termasuk MRSA), fungisida, tuberculocidal, dan enveloped virus (HBF,HCF,HIV,Rotavirus). Cocok digunakan di Rumah Sakit, Klinik, Puskesmas, praktek dokter, sebelum atau sesudah tindakan terhadap pasien.Perhatian: Setelah memakai cairan ini tidak boleh memegang makanan secara langsung (tunggu 10-15 menit) karena mengandung Chlorhexidine yang berbahaya untuk dikonsumsi dalam tubuh.
  20. PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (215)
    Mulai

    Rp46.900

    PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.
    atribut:
    • Size: A4
    • Paper Type: HVS Copier Paper
    • Number of Sheets: 500
    • Color: White
    • Paper Weight (gsm): 75
    • Size (mm): 210x297
Daftar Harga digital tester Terbaru October 2026
TRUSCO Digital TesterRp769.900
TEKIRO Bench Vise (Ragum)Rp719.900
Spero Extra Heavy Duty Manual Grase Gun (Pistol Gemuk)Rp599.900
FLUKE Digital Insulation Tester (Pengukur Isolasi)Rp219.999.900
monotaro.id Sepatu Safety Tali Low Cut Java PU (Sepatu Proyek)Rp319.900
KRISBOW Striking Box End Wrench (Kunci Ring Pukul)Rp149.900
KRISBOW Digital Multimeter (Multitester)Rp399.900
OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)Rp64.900
OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)Rp50.900
Sanwa Instrument Multimeter Digital (Multitester)Rp819.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)